Shop D&D

Timing Belt, 5ME, 25mm x 320mm PL, 64T

  • Mfr # 320-5M-25E

  • Zoro # G416187743


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Top Width
25mm
Belt Material
Chloroprene Polymer
Outside Length
12-3/5 in
Belt Coating
Nylon
Industry Number
320-5M-25E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
320-5M-25E
Zoro #
G416187743
UPC #
199453031850
Country of Origin
China

Dimensions

Top Width
25mm
Outside Length
12-3/5 in
Belt Trade Size
5M
Pitch Length
320 mm

Details

Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Industry Number
320-5M-25E
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Belt Series
Dura-Sync Torque Elite
Tooth Shape
Curvilinear
Pitch
5 mm
Number of Teeth
64

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.