Shop D&D
See all product information
Timing Belt, 5ME, 25mm x 515mm PL, 103T
Mfr # 515-5M-25E
Zoro # G116195017
product price:Â $9.89
/eaKey Features
Top Width
25mm
Belt Material
Chloroprene Polymer
Outside Length
20-2/7 in
Number of Teeth
103
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
515-5M-25E
Zoro #
G116195017
UPC #
199453028393
Country of Origin
China
Dimensions
Top Width
25mm
Outside Length
20-2/7 in
Belt Trade Size
5M
Pitch Length
515 mm
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Number of Teeth
103
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Tooth Shape
Curvilinear
Industry Number
515-5M-25E
Belt Series
Dura-Sync Torque Elite
Pitch
5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.