Shop D&D
See all product information
Timing Belt, 5ME, 25mm x 755mm PL, 151T
Mfr # 755-5M-25E
Zoro # G916184587
product price:Â $14.55
/eaKey Features
Belt Material
Chloroprene Polymer
Outside Length
29-5/7 in
Top Width
25mm
Tooth Location
One Side
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
755-5M-25E
Zoro #
G916184587
UPC #
199453029093
Country of Origin
China
Dimensions
Outside Length
29-5/7 in
Top Width
25mm
Belt Trade Size
5M
Pitch Length
755 mm
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque Elite
Number of Teeth
151
Pitch
5 mm
Industry Number
755-5M-25E
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.