Shop D&D
See all product information
Create Account
Timing Belt, 5ME, 380mm x 200mm PL, 40T
Mfr # 200-5M-380E-SLV
Zoro # G816195454
product price:Â $58.49
/eaKey Features
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Trade Size
5M
Top Width
380mm
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
200-5M-380E-SLV
Zoro #
G816195454
UPC #
199453031294
Country of Origin
China
Dimensions
Belt Trade Size
5M
Top Width
380mm
Pitch Length
200 mm
Details
Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Number of Teeth
40
Industry Number
200-5M-380E-SLV
Item
Timing Belt
Pitch
5 mm
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.