Timing Belt, 5ME, 380mm x 400mm PL, 80T
Mfr # 400-5M-380E-SLV
Zoro # G916183290
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Top Width
380mm
Industry Number
400-5M-380E-SLV
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Elite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400-5M-380E-SLV
Zoro #
G916183290
UPC #
199453032291
Country of Origin
China
Dimensions
Top Width
380mm
Pitch Length
400 mm
Belt Trade Size
5M
Details
Belt Material
Chloroprene Polymer
Industry Number
400-5M-380E-SLV
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Elite
Number of Teeth
80
Item
Timing Belt
Tooth Shape
Curvilinear
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.