Shop D&D

Timing Belt, 5ME, 440mm x 1615mm PL, 323T

  • Mfr # 1615-5M-440E-SLV

  • Zoro # G816188722


product price:  $546.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Belt Series
Dura-Sync Torque Elite
Belt Trade Size
5M
Belt Coating
Nylon
Top Width
440mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1615-5M-440E-SLV
Zoro #
G816188722
UPC #
199453034844
Country of Origin
China

Dimensions

Belt Trade Size
5M
Top Width
440mm
Pitch Length
1615 mm

Details

Belt Material
Chloroprene Polymer
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Belt Coating
Nylon
Pitch
5 mm
Number of Teeth
323
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Industry Number
1615-5M-440E-SLV
Tooth Location
One Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.