Shop D&D
See all product information
Timing Belt, 5ME, 440mm x 330mm PL, 66T
Mfr # 330-5M-440E-SLV
Zoro # G916191745
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Outside Length
13 in
Top Width
440mm
Belt Coating
Nylon
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
330-5M-440E-SLV
Zoro #
G916191745
UPC #
199453031959
Country of Origin
China
Dimensions
Outside Length
13 in
Top Width
440mm
Pitch Length
330 mm
Belt Trade Size
5M
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
One Side
Industry Number
330-5M-440E-SLV
Pitch
5 mm
Tooth Shape
Curvilinear
Number of Teeth
66
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.