Shop D&D

Timing Belt, 5ME, 440mm x 500mm PL, 100T

  • Mfr # 500-5M-440E-SLV

  • Zoro # G916193206


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Outside Length
19-2/3 in
Top Width
440mm
Belt Coating
Nylon
Industry Number
500-5M-440E-SLV
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
500-5M-440E-SLV
Zoro #
G916193206
UPC #
199453032727
Country of Origin
China

Dimensions

Outside Length
19-2/3 in
Top Width
440mm
Pitch Length
500 mm
Belt Trade Size
5M

Details

Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Industry Number
500-5M-440E-SLV
Belt Series
Dura-Sync Torque Elite
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
100
Pitch
5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.