Shop D&D

Timing Belt, 5ME, 440mm x 610mm PL, 122T

  • Mfr # 610-5M-440E-SLV

  • Zoro # G416189136


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Number of Teeth
122
Tooth Location
One Side
Belt Coating
Nylon
Top Width
440mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
610-5M-440E-SLV
Zoro #
G416189136
UPC #
199453033229
Country of Origin
China

Dimensions

Top Width
440mm
Belt Trade Size
5M
Pitch Length
610 mm

Details

Belt Material
Chloroprene Polymer
Number of Teeth
122
Tooth Location
One Side
Belt Coating
Nylon
Pitch
5 mm
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque Elite
Reinforcing Cord Material
Fiberglass
Industry Number
610-5M-440E-SLV

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.