Shop D&D

Timing Belt, 5ME, 9mm x 1040mm PL, 208T

  • Mfr # 1040-5M-09E

  • Zoro # G516198861


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Belt Trade Size
5M
Industry Number
1040-5M-09E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1040-5M-09E
Zoro #
G516198861
UPC #
199453029826
Country of Origin
China

Dimensions

Belt Trade Size
5M
Top Width
9 mm
Pitch Length
1040 mm
Outside Length
41 in

Details

Item
Timing Belt
Industry Number
1040-5M-09E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
208
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.