Shop D&D
See all product information
Timing Belt, 5ME, 9mm x 1090mm PL, 218T
Mfr # 1090-5M-09E
Zoro # G716205901
product price:Â $7.55
/ea
Sold in multiples of 2 for $15.10
Key Features
Top Width
9mm
Belt Material
Chloroprene Polymer
Outside Length
43 in
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1090-5M-09E
Zoro #
G716205901
UPC #
199453029925
Country of Origin
China
Dimensions
Top Width
9mm
Outside Length
43 in
Pitch Length
1090 mm
Belt Trade Size
5M
Details
Belt Material
Chloroprene Polymer
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Industry Number
1090-5M-09E
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
218
Belt Series
Dura-Sync Torque Elite
Tooth Shape
Curvilinear
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.