Shop D&D

Timing Belt, 5ME, 9mm x 1210mm PL, 242T

  • Mfr # 1210-5M-09E

  • Zoro # G816183871


product price:  $8.39
/ea

Key Features

Top Width
9mm
Belt Material
Chloroprene Polymer
Outside Length
47-2/3 in
Reinforcing Cord Material
Fiberglass
Pitch Length
1210 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1210-5M-09E
Zoro #
G816183871
UPC #
199453030235
Country of Origin
China

Dimensions

Top Width
9mm
Outside Length
47-2/3 in
Pitch Length
1210 mm
Belt Trade Size
5M

Details

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
242
Item
Timing Belt
Belt Series
Dura-Sync Torque Elite
Industry Number
1210-5M-09E
Pitch
5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.