Shop D&D

Timing Belt, 5ME, 9mm x 1960mm PL, 392T

  • Mfr # 1960-5M-09E

  • Zoro # G716195189


product price:  $13.59
/ea

Key Features

Top Width
9mm
Belt Material
Chloroprene Polymer
Outside Length
77-1/6 in
Pitch
5 mm
Industry Number
1960-5M-09E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1960-5M-09E
Zoro #
G716195189
UPC #
199453030976
Country of Origin
China

Dimensions

Top Width
9mm
Outside Length
77-1/6 in
Pitch Length
1960 mm
Belt Trade Size
5M

Details

Belt Material
Chloroprene Polymer
Pitch
5 mm
Industry Number
1960-5M-09E
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Number of Teeth
392
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque Elite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.