Timing Belt, 5MKE, 25mm x 800mm PL, 160T
Mfr # 800-5MK-25E
Zoro # G116184745
product price: $30.65
/eaKey Features
Width - Timing Belts
1 in
Outside Length
31-1/2 in
Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
800-5MK-25E
Zoro #
G116184745
UPC #
199453051094
Country of Origin
China
Dimensions
Width - Timing Belts
1 in
Outside Length
31-1/2 in
Details
Material
Aramid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.