Shop All Timing Belts
D&D
Timing Belt, 8M, 30 x 960mm PL, T120
Mfr # 960-8M-30
Zoro # G201883843
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 120
- Pitch 8
- Material FIBERGLASS
- Resists Oil, Heat
- Number of Ribs 30
Product Information
- Brand D&D
- MFR # 960-8M-30
- Zoro # G201883843
- UPC # 190859712732
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 30mm |
Outside Length | 960mm |
Details
Description
Timing Belt, 8M, 30 x 960mm PL, T120 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting, Rotatable QSRL-1/4-6 (QSRL-1/4-6)
- SPEEDAIRE V-Belt (PN22N100G)
- BROWNING Split Taper Bushing, 1-1/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078351)
- BANDO Hp-Sts S8M-824 Tb, 400-S8M-824 Hp (400-S8M-824 HP)
- D&D Timing Belt, 3M, 18 x 126mm PL, T42 (126-3M-18)
- D&D Timing Belt, L, 0.75 x 39in PL, T104 (390L075)
- D&D Timing Belt, H, 1 x 90in PL, T180 (900H100)
- D&D Belt, VS, 1.187 x 43.3in OC (1926V427)
- D&D Belt, VS, 1.437 x 48.8in OC (2322V481)
- D&D Belt, VS, 1 x 29.5in OC (1626V290)
- DAYTON Gearbelt, XL, 110 Teeth, Length 22.0 In (1DHJ8)
- D&D Timing Belts