Shop All Timing Belts
D&D
Timing Belt, 8M, 32 x 800mm PL, T100
Mfr # 800-8M-32
Zoro # G301883842
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth - Timing Belts 100
- Material FIBERGLASS
- Pitch 8
- Number of Ribs 32
- Resists Oil, Heat
Product Information
- Brand D&D
- MFR # 800-8M-32
- Zoro # G301883842
- UPC # 190859344315
- Country of Origin China
- Category Timing Belts
Dimensions
Top Width | 32mm |
Outside Length | 800mm |
Details
Description
Timing Belt, 8M, 32 x 800mm PL, T100 D&D DURA-SYNC TORQUE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. They offer a dependable, economical and hassle-free alternative to chain drives. DURA-SYNC TORQUE synchronous belts feature an HTD tooth profile. They are manufactured with a heavy duty, woven, nylon based fabric tooth covering. The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material. They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-SYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, XL, 037 x 496in PL, T248 (496XL037)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- CONTINENTAL Air Hose, 1/2" ID x 25 ft., Black (IGBK05030-25-G)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-460/3)
- D&D Timing Belt, 8M, 20 x 640mm PL, T80 (640-8M-20)
- D&D Timing Belt, L, 0.75 x 28.5in PL, T76 (285L075)
- D&D Timing Belt, 8M, 20 x 960mm PL, T120 (960-8M-20)
- D&D Timing Belt, DL, 0.75 x 28.5in PL, T76 (D285L075)
- D&D Belt, VS, 1.187 x 49in OC (1922V484)
- D&D Timing Belt, XL, 0.75 x 9in PL, T45 (90XL075)
- D&D Belt, VS, 1.187 x 32.7in OC (1922V321)
- D&D Power Transmission Belts