Shop D&D

Timing Belt, 8M, 450mm x 1184mm PL, 148T

  • Mfr # 1184-8M-450-SLV

  • Zoro # G516189289


product price:  $420.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Outside Length
46-3/5 in
Number of Teeth
148
Tooth Location
One Side
Industry Number
1184-8M-450-SLV
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1184-8M-450-SLV
Zoro #
G516189289
UPC #
199453018738
Country of Origin
China

Dimensions

Outside Length
46-3/5 in
Pitch Length
1184 mm
Belt Trade Size
8M
Top Width
450mm

Details

Belt Material
Chloroprene Polymer
Number of Teeth
148
Tooth Location
One Side
Industry Number
1184-8M-450-SLV
Belt Series
Dura-Sync Torque
Item
Timing Belt
Pitch
8 mm
Tooth Shape
Curvilinear
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.