Shop D&D
See all product information
Timing Belt, 8M, 450mm x 872mm PL, 109T
Mfr # 872-8M-450-SLV
Zoro # G316195886
product price:Â $309.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Outside Length
34-2/7 in
Number of Teeth
109
Tooth Shape
Curvilinear
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
872-8M-450-SLV
Zoro #
G316195886
UPC #
190859343585
Country of Origin
China
Dimensions
Outside Length
34-2/7 in
Pitch Length
872 mm
Top Width
450mm
Belt Trade Size
8M
Details
Belt Material
Chloroprene Polymer
Number of Teeth
109
Tooth Shape
Curvilinear
Tooth Location
One Side
Item
Timing Belt
Belt Series
Dura-Sync Torque
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
872-8M-450-SLV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.