Shop D&D

Timing Belt, 8M, 45mm x 800mm PL, 100T

  • Mfr # 800-8M-45

  • Zoro # G016205892


product price:  $35.55
/ea

Key Features

Top Width
45mm
Belt Material
Chloroprene Polymer
Outside Length
31-1/2 in
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800-8M-45
Zoro #
G016205892
UPC #
190859631842
Country of Origin
China

Dimensions

Top Width
45mm
Outside Length
31-1/2 in
Pitch Length
800 mm
Belt Trade Size
8M

Details

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Tooth Location
One Side
Belt Coating
Nylon
Industry Number
800-8M-45
Item
Timing Belt
Number of Teeth
100
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.