Shop D&D

Timing Belt, 8ME, 160mm x 840mm PL, 105T

  • Mfr # 840-8M-160E

  • Zoro # G016190488


product price:  $97.35
/ea

Key Features

Top Width
160mm
Belt Material
Chloroprene Polymer
Outside Length
33 in
Pitch Length
840 mm
Industry Number
840-8M-160E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840-8M-160E
Zoro #
G016190488
UPC #
-
Country of Origin
China

Dimensions

Top Width
160mm
Outside Length
33 in
Pitch Length
840 mm
Belt Trade Size
8M

Details

Belt Material
Chloroprene Polymer
Industry Number
840-8M-160E
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Pitch
8 mm
Tooth Location
One Side
Number of Teeth
105
Belt Coating
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.