Shop D&D
See all product information
Timing Belt, 8ME, 20mm x 1520mm PL, 190T
Mfr # 1520-8M-20E
Zoro # G016185088
product price:Â $21.99
/eaKey Features
Top Width
20mm
Belt Material
Chloroprene Polymer
Outside Length
59-5/6 in
Industry Number
1520-8M-20E
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1520-8M-20E
Zoro #
G016185088
UPC #
199453041415
Country of Origin
China
Dimensions
Top Width
20mm
Outside Length
59-5/6 in
Belt Trade Size
8M
Pitch Length
1520 mm
Details
Belt Material
Chloroprene Polymer
Industry Number
1520-8M-20E
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
190
Belt Coating
Nylon
Belt Series
Dura-Sync Torque Elite
Pitch
8 mm
Item
Timing Belt
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.