Shop D&D

Timing Belt, 8ME, 20mm x 2320mm PL, 290T

  • Mfr # 2320-8M-20E

  • Zoro # G216188360


product price:  $33.59
/ea

Key Features

Top Width
20mm
Belt Material
Chloroprene Polymer
Outside Length
91-1/3 in
Industry Number
2320-8M-20E
Number of Teeth
290
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2320-8M-20E
Zoro #
G216188360
UPC #
199453038132
Country of Origin
China

Dimensions

Top Width
20mm
Outside Length
91-1/3 in
Belt Trade Size
8M
Pitch Length
2320 mm

Details

Belt Material
Chloroprene Polymer
Industry Number
2320-8M-20E
Item
Timing Belt
Number of Teeth
290
Belt Series
Dura-Sync Torque Elite
Tooth Location
One Side
Belt Coating
Nylon
Pitch
8 mm
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.