Shop D&D
See all product information
Timing Belt, 8ME, 20mm x 2584mm PL, 323T
Mfr # 2584-8M-20E
Zoro # G416190002
product price:Â $37.45
/eaKey Features
Belt Trade Size
8M
Industry Number
2584-8M-20E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
20 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 2584-8M-20E
- Zoro #
- G416190002
- UPC #
- 199453038279
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 8M
- Top Width
- 20 mm
- Pitch Length
- 2584 mm
- Outside Length
- 101-3/4 in
Details
- Item
- Timing Belt
- Industry Number
- 2584-8M-20E
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 323
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.