Shop D&D
See all product information
Create Account
Timing Belt, 8ME, 20mm x 528mm PL, 66T
Mfr # 528-8M-20E
Zoro # G416198534
product price:Â $7.65
/ea
Sold in multiples of 2 for $15.30
Key Features
Belt Trade Size
8M
Industry Number
528-8M-20E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 528-8M-20E
- Zoro #
- G416198534
- UPC #
- 199453035636
- Country of Origin
- China
Dimensions
- Belt Trade Size
- 8M
- Top Width
- 20 mm
- Pitch Length
- 528 mm
- Outside Length
- 20-4/5 in
Details
- Item
- Timing Belt
- Industry Number
- 528-8M-20E
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 66
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.