Shop NORELEM
See all product information
Create Account
TOOTHED BELT CLOSED PROFIL AT5, BR=25, N=195, POLYURETHANE GRAY, L1=975
Mfr # 22057-0525X0975
Zoro # G323773336
product price:Â $74.65
/eaKey Features
Reinforcing Cord Material
Steel
Tooth Location
One Side
Top Width
25 mm
Pitch Length
975 mm
Industry Number
22057-0525X0975
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22057-0525X0975
Zoro #
G323773336
UPC #
-
Country of Origin
Unknown
Dimensions
Top Width
25 mm
Pitch Length
975 mm
Belt Trade Size
AT5
Details
Reinforcing Cord Material
Steel
Tooth Location
One Side
Industry Number
22057-0525X0975
Number of Teeth
195
Tooth Shape
Trapezoidal
Belt Material
Polyurethane
Item
Timing Belt
Pitch
5 mm
Belt Series
22057
Maximum Operating Temperature
90 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.