Shop D&D
See all product information
Create Account
Timing Belt, 8ME, 20mm x 888mm PL, 111T
Mfr # 888-8M-20E
Zoro # G516186813
product price:Â $12.85
/eaKey Features
Belt Trade Size
8M
Industry Number
888-8M-20E
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
888-8M-20E
Zoro #
G516186813
UPC #
199453036176
Country of Origin
China
Dimensions
Belt Trade Size
8M
Top Width
20 mm
Pitch Length
888 mm
Outside Length
35 in
Details
Item
Timing Belt
Industry Number
888-8M-20E
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
111
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.