Shop D&D

Timing Belt, 8ME, 30mm x 1816mm PL, 227T

  • Mfr # 1816-8M-30E

  • Zoro # G616191137


product price:  $39.45
/ea

Key Features

Top Width
30mm
Belt Material
Chloroprene Polymer
Outside Length
71-1/2 in
Pitch Length
1816 mm
Number of Teeth
227
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1816-8M-30E
Zoro #
G616191137
UPC #
199453037593
Country of Origin
China

Dimensions

Top Width
30mm
Outside Length
71-1/2 in
Pitch Length
1816 mm
Belt Trade Size
8M

Details

Belt Material
Chloroprene Polymer
Number of Teeth
227
Belt Coating
Nylon
Industry Number
1816-8M-30E
Pitch
8 mm
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Tooth Shape
Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.