Shop D&D
See all product information
Timing Belt, 8ME, 30mm x 2800mm PL, 350T
Mfr # 2800-8M-30E
Zoro # G916201406
product price:Â $60.85
/eaKey Features
Belt Material
Chloroprene Polymer
Outside Length
110-1/4 in
Top Width
30mm
Tooth Location
One Side
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2800-8M-30E
Zoro #
G916201406
UPC #
199453042634
Country of Origin
China
Dimensions
Outside Length
110-1/4 in
Top Width
30mm
Pitch Length
2800 mm
Belt Trade Size
8M
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Tooth Shape
Curvilinear
Pitch
8 mm
Number of Teeth
350
Industry Number
2800-8M-30E
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Belt Series
Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.