Shop D&D

Timing Belt, 8ME, 30mm x 832mm PL, 104T

  • Mfr # 832-8M-30E

  • Zoro # G516186264


product price:  $18.15
/ea

Key Features

Top Width
30mm
Belt Material
Chloroprene Polymer
Outside Length
32-3/4 in
Reinforcing Cord Material
Fiberglass
Belt Trade Size
8M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
832-8M-30E
Zoro #
G516186264
UPC #
199453036114
Country of Origin
China

Dimensions

Top Width
30mm
Outside Length
32-3/4 in
Belt Trade Size
8M
Pitch Length
832 mm

Details

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Number of Teeth
104
Belt Coating
Nylon
Industry Number
832-8M-30E
Item
Timing Belt
Tooth Location
One Side
Belt Series
Dura-Sync Torque Elite
Pitch
8 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.