Timing Belt, 8ME, 440mm x 1208mm PL, 151T

  • Mfr # 1208-8M-440E-SLV

  • Zoro # G116207673


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Top Width
440mm
Industry Number
1208-8M-440E-SLV
Belt Trade Size
8M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1208-8M-440E-SLV
Zoro #
G116207673
UPC #
199453040708
Country of Origin
China

Dimensions

Top Width
440mm
Belt Trade Size
8M
Pitch Length
1208 mm

Details

Belt Material
Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Industry Number
1208-8M-440E-SLV
Tooth Location
One Side
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
151
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque Elite
Pitch
8 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.