Shop D&D
See all product information
Timing Belt, 8ME, 440mm x 1760mm PL, 220T
Mfr # 1760-8M-440E-SLV
Zoro # G116201688
product price:Â $534.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Top Width
440mm
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque Elite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1760-8M-440E-SLV
Zoro #
G116201688
UPC #
199453041880
Country of Origin
China
Dimensions
Top Width
440mm
Belt Trade Size
8M
Pitch Length
1760 mm
Details
Belt Material
Chloroprene Polymer
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque Elite
Industry Number
1760-8M-440E-SLV
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
8 mm
Number of Teeth
220
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.