Shop D&D

Timing Belt, 8ME, 440mm x 1960mm PL, 245T

  • Mfr # 1960-8M-440E-SLV

  • Zoro # G916195071


product price:  $624.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Number of Teeth
245
Tooth Location
One Side
Top Width
440mm
Belt Trade Size
8M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1960-8M-440E-SLV
Zoro #
G916195071
UPC #
199453042092
Country of Origin
China

Dimensions

Top Width
440mm
Belt Trade Size
8M
Pitch Length
1960 mm

Details

Belt Material
Chloroprene Polymer
Number of Teeth
245
Tooth Location
One Side
Industry Number
1960-8M-440E-SLV
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch
8 mm
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.