Shop D&D

Timing Belt, 8ME, 440mm x 4000mm PL, 500T

  • Mfr # 4000-8M-440E-SLV

  • Zoro # G916188929


product price:  $1,273.99
/ea
Free Shipping & Returns

Key Features

Belt Material
Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
4000-8M-440E-SLV
Number of Teeth
500
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4000-8M-440E-SLV
Zoro #
G916188929
UPC #
199453042900
Country of Origin
China

Dimensions

Belt Trade Size
8M
Top Width
440mm
Pitch Length
4000 mm

Details

Belt Material
Chloroprene Polymer
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
4000-8M-440E-SLV
Number of Teeth
500
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque Elite
Pitch
8 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.