Shop D&D
See all product information
Timing Belt, 8ME, 85mm x 880mm PL, 110T
Mfr # 880-8M-85E
Zoro # G216201410
product price:Â $42.99
/eaKey Features
Top Width
85mm
Belt Material
Chloroprene Polymer
Outside Length
34-2/3 in
Industry Number
880-8M-85E
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
880-8M-85E
Zoro #
G216201410
UPC #
199453039771
Country of Origin
China
Dimensions
Top Width
85mm
Outside Length
34-2/3 in
Belt Trade Size
8M
Pitch Length
880 mm
Details
Belt Material
Chloroprene Polymer
Industry Number
880-8M-85E
Tooth Location
One Side
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
110
Belt Series
Dura-Sync Torque Elite
Item
Timing Belt
Pitch
8 mm
Tooth Shape
Curvilinear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.