Shop D&D
See all product information
Timing Belt, 8MK, 30mm x 3008mm PL, 376T
Mfr # 3008-8MK-30
Zoro # G416204655
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Top Width
30 mm
Belt Coating
Nylon
Reinforcing Cord Material
Kevlar
Belt Series
Dura-Sync Torque Ultimate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3008-8MK-30
Zoro #
G416204655
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Pitch Length
3008 mm
Belt Trade Size
8MK
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Reinforcing Cord Material
Kevlar
Belt Series
Dura-Sync Torque Ultimate
Number of Teeth
376
Pitch
8 mm
Tooth Location
One Side
Industry Number
3008-8MK-30
Tooth Shape
Curvilinear
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.