Shop D&D
See all product information
Timing Belt, AT10US, 18mm x 1400mm PL, 140T
Mfr # 18AT10/1400US
Zoro # G916190199
product price:Â $45.19
/eaKey Features
Belt Material
Urethane
Top Width
18 mm
Industry Number
18AT10/1400US
Belt Trade Size
AT10US
Belt Series
Dura-Absolute Torque US
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18AT10/1400US
Zoro #
G916190199
UPC #
-
Country of Origin
China
Dimensions
Top Width
18 mm
Belt Trade Size
AT10US
Pitch Length
1400 mm
Details
Belt Material
Urethane
Industry Number
18AT10/1400US
Belt Series
Dura-Absolute Torque US
Tooth Location
One Side
Pitch
10 mm
Item
Timing Belt
Reinforcing Cord Material
Steel
Tooth Shape
Trapezoidal
Number of Teeth
140
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.