Shop D&D

Timing Belt, AT10US, 220mm x 920mm PL, 92T

  • Mfr # 220AT10/920US

  • Zoro # G416190866


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
AT10US
Industry Number
220AT10/920US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
220 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
220AT10/920US
Zoro #
G416190866
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
AT10US
Top Width
220 mm
Pitch Length
920 mm
Outside Length
36-1/5 in

Details

Item
Timing Belt
Industry Number
220AT10/920US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
10 mm
Number of Teeth
92
Belt Material
Urethane
Reinforcing Cord Material
Steel
Belt Series
Dura-Absolute Torque US

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.