Shop D&D
See all product information
Timing Belt, AT10US, 35mm x 3950mm PL, 395T
Mfr # 35AT10/3950US
Zoro # G016184708
product price:Â $248.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
AT10US
Industry Number
35AT10/3950US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
35 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 35AT10/3950US
- Zoro #
- G016184708
- UPC #
- -
- Country of Origin
- China
Dimensions
- Belt Trade Size
- AT10US
- Top Width
- 35 mm
- Pitch Length
- 3950 mm
- Outside Length
- 155-1/2 in
Details
- Item
- Timing Belt
- Industry Number
- 35AT10/3950US
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 10 mm
- Number of Teeth
- 395
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Steel
- Belt Series
- Dura-Absolute Torque US
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.