Shop D&D

Timing Belt, AT5US, 380mm x 825mm PL, 165T

  • Mfr # 380AT5/825US

  • Zoro # G116197400


product price:  $646.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
AT5US
Industry Number
380AT5/825US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
380 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
380AT5/825US
Zoro #
G116197400
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
AT5US
Top Width
380 mm
Pitch Length
825 mm
Outside Length
32-1/2 in

Details

Item
Timing Belt
Industry Number
380AT5/825US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
165
Belt Material
Urethane
Reinforcing Cord Material
Steel
Belt Series
Dura-Absolute Torque US

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.