Shop D&D
See all product information
Timing Belt, D14M, 180mm x 1764mm PL, 126T
Mfr # D1764-14M-180
Zoro # G916197082
product price:Â $1,630.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Outside Length
69-2/5 in
Top Width
180mm
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1764-14M-180
Zoro #
G916197082
UPC #
190859499619
Country of Origin
China
Dimensions
Outside Length
69-2/5 in
Top Width
180mm
Belt Trade Size
D14M
Pitch Length
1764 mm
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Item
Timing Belt
Industry Number
D1764-14M-180
Belt Series
Dual Dura-Sync Torque
Belt Coating
Nylon
Number of Teeth
126
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.