Shop D&D
See all product information
Create Account
Timing Belt, D14M, 190mm x 924mm PL, 66T
Mfr # D924-14M-190
Zoro # G416203450
product price:Â $901.99
/ea
Free Shipping & Returns
Key Features
Top Width
190mm
Belt Material
Chloroprene Polymer
Outside Length
36-2/5 in
Industry Number
D924-14M-190
Tooth Shape
Curvilinear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D924-14M-190
Zoro #
G416203450
UPC #
190859262688
Country of Origin
China
Dimensions
Top Width
190mm
Outside Length
36-2/5 in
Belt Trade Size
D14M
Pitch Length
924 mm
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Industry Number
D924-14M-190
Tooth Shape
Curvilinear
Number of Teeth
66
Tooth Location
Two Sides
Pitch
14 mm
Belt Coating
Nylon
Belt Series
Dual Dura-Sync Torque
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.