Shop D&D
See all product information
Timing Belt, D14ME, 115mm x 4326mm PL, 309T
Mfr # D4326-14M-115E
Zoro # G416194369
product price:Â $1,874.99
/ea
Free Shipping & Returns
Key Features
Top Width
115mm
Belt Material
Chloroprene Polymer
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D4326-14M-115E
Zoro #
G416194369
UPC #
199453050844
Country of Origin
China
Dimensions
Top Width
115mm
Pitch Length
4326 mm
Belt Trade Size
D14M
Details
Belt Material
Chloroprene Polymer
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Belt Coating
Nylon
Number of Teeth
309
Belt Series
Dual Dura-Sync Torque Elite
Industry Number
D4326-14M-115E
Item
Timing Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.