Shop D&D
See all product information
Create Account
Timing Belt, D5ME, 200mm x 585mm PL, 117T
Mfr # D585-5M-200E-SLV
Zoro # G116202746
product price:Â $222.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Belt Series
Dual Dura-Sync Torque Elite
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Top Width
200mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D585-5M-200E-SLV
Zoro #
G116202746
UPC #
199453047141
Country of Origin
China
Dimensions
Top Width
200mm
Pitch Length
585 mm
Belt Trade Size
D5M
Details
Belt Material
Chloroprene Polymer
Belt Series
Dual Dura-Sync Torque Elite
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Industry Number
D585-5M-200E-SLV
Tooth Shape
Curvilinear
Number of Teeth
117
Pitch
5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.