Shop D&D

Timing Belt, D5ME, 25mm x 380mm PL, 76T

  • Mfr # D380-5M-25E

  • Zoro # G416194444


product price:  $18.15
/ea

Key Features

Top Width
25mm
Belt Material
Chloroprene Polymer
Outside Length
15 in
Number of Teeth
76
Industry Number
D380-5M-25E
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D380-5M-25E
Zoro #
G416194444
UPC #
199453045765
Country of Origin
China

Dimensions

Top Width
25mm
Outside Length
15 in
Pitch Length
380 mm
Belt Trade Size
D5M

Details

Belt Material
Chloroprene Polymer
Number of Teeth
76
Industry Number
D380-5M-25E
Belt Coating
Nylon
Tooth Shape
Curvilinear
Pitch
5 mm
Item
Timing Belt
Tooth Location
Two Sides
Belt Series
Dual Dura-Sync Torque Elite
Reinforcing Cord Material
Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.