Shop D&D
See all product information
Create Account
Timing Belt, D5ME, 9mm x 480mm PL, 96T
Mfr # D480-5M-09E
Zoro # G616194299
product price:Â $8.25
/eaKey Features
Top Width
9mm
Belt Material
Chloroprene Polymer
Outside Length
18-8/9 in
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D480-5M-09E
Zoro #
G616194299
UPC #
199453045895
Country of Origin
China
Dimensions
Top Width
9mm
Outside Length
18-8/9 in
Belt Trade Size
D5M
Pitch Length
480 mm
Details
Belt Material
Chloroprene Polymer
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Industry Number
D480-5M-09E
Belt Coating
Nylon
Number of Teeth
96
Item
Timing Belt
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Belt Series
Dual Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.