Shop D&D
See all product information
Timing Belt, D5MKE, 15mm x 800mm PL, 160T
Mfr # D800-5MK-15E
Zoro # G216202301
product price:Â $34.89
/eaKey Features
Top Width
15 mm
Belt Material
Chloroprene Polymer
Outside Length
31-1/2 in
Belt Series
Dura-Sync Torque Ultimate Elite
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D800-5MK-15E
Zoro #
G216202301
UPC #
199453051131
Country of Origin
China
Dimensions
Top Width
15 mm
Outside Length
31-1/2 in
Belt Trade Size
5MK
Pitch Length
800 mm
Details
Belt Material
Chloroprene Polymer
Item
Timing Belt
Belt Series
Dura-Sync Torque Ultimate Elite
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Reinforcing Cord Material
Kevlar
Belt Coating
Nylon
Number of Teeth
160
Pitch
5 mm
Industry Number
D800-5MK-15E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.