Shop D&D
See all product information
Timing Belt, D8M, 200mm x 1648mm PL, 206T
Mfr # D1648-8M-200-SLV
Zoro # G616187307
product price:Â $686.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Outside Length
65 in
Pitch
8 mm
Belt Series
Dual Dura-Sync Torque
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1648-8M-200-SLV
Zoro #
G616187307
UPC #
190859812838
Country of Origin
China
Dimensions
Outside Length
65 in
Pitch Length
1648 mm
Top Width
200mm
Belt Trade Size
D8M
Details
Belt Material
Chloroprene Polymer
Pitch
8 mm
Belt Series
Dual Dura-Sync Torque
Tooth Shape
Curvilinear
Number of Teeth
206
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
Two Sides
Industry Number
D1648-8M-200-SLV
Reinforcing Cord Material
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.