Shop D&D
See all product information
Timing Belt, D8ME, 200mm x 1224mm PL, 153T
Mfr # D1224-8M-200E-SLV
Zoro # G316193011
product price:Â $467.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Chloroprene Polymer
Belt Trade Size
D8M
Tooth Shape
Curvilinear
Pitch
8 mm
Tooth Location
Two Sides
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1224-8M-200E-SLV
Zoro #
G316193011
UPC #
199453049169
Country of Origin
China
Dimensions
Belt Trade Size
D8M
Pitch Length
1224 mm
Top Width
200mm
Details
Belt Material
Chloroprene Polymer
Tooth Shape
Curvilinear
Pitch
8 mm
Tooth Location
Two Sides
Number of Teeth
153
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sync Torque Elite
Belt Coating
Nylon
Industry Number
D1224-8M-200E-SLV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.