Shop D&D
See all product information
Create Account
Timing Belt, D8ME, 25mm x 1600mm PL, 200T
Mfr # D1600-8M-25E
Zoro # G716190719
product price:Â $76.45
/eaKey Features
Top Width
25mm
Belt Material
Chloroprene Polymer
Pitch Length
1600 mm
Belt Trade Size
D8M
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1600-8M-25E
Zoro #
G716190719
UPC #
-
Country of Origin
China
Dimensions
Top Width
25mm
Pitch Length
1600 mm
Belt Trade Size
D8M
Details
Belt Material
Chloroprene Polymer
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Curvilinear
Number of Teeth
200
Pitch
8 mm
Industry Number
D1600-8M-25E
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Belt Series
Dual Dura-Sync Torque Elite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.