Shop D&D
See all product information
Timing Belt, D8ME, 30mm x 2320mm PL, 290T
Mfr # D2320-8M-30E
Zoro # G116201374
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Top Width
30mm
Belt Material
Chloroprene Polymer
Outside Length
91-2/7 in
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D2320-8M-30E
Zoro #
G116201374
UPC #
199453048704
Country of Origin
China
Dimensions
Top Width
30mm
Outside Length
91-2/7 in
Belt Trade Size
D8M
Pitch Length
2320 mm
Details
Belt Material
Chloroprene Polymer
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
290
Belt Series
Dual Dura-Sync Torque Elite
Pitch
8 mm
Industry Number
D2320-8M-30E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.